Zoro Homepage

ASSEMBLY, SUPERJACK, 50 TON

  • Mfr # JJA5010B

  • Zoro # G315487456


product price: $5,323.99
/ea
Free Shipping & Returns

Key Features

Toe Material
Aluminium
Minimum Lift Height
10 5/16 in
Standards
ANSI/ASME B30.1, CE
Load Capacity
50 ton
Maximum Lift Height
14 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJA5010B
Zoro #
G315487456
UPC #
812761020384
Country of Origin
China

Dimensions

Minimum Lift Height
10 5/16 in
Maximum Lift Height
14 5/16 in
Minimum Height
10 5/16 in
Top Plate Size
3.93 in Dia
Base Width
7 1/4 in
Overall Height
10 5/16 in

Details

Item
Super Jack
Toe Material
Aluminium
Standards
ANSI/ASME B30.1, CE
Load Capacity
50 ton
For Vehicle Type
Not Stated
Lifting Actuator
Socket with Quick Spin
For Lifting
Not Stated
Handle Type
Quick Spin Handle
Item Weight
61 lb
Body Material
Aluminum
Jack Type
Screw Jack
Power Source
Mechanical
Features
Available with Aluminum or Ductile Iron Housing, Ball Bearings for Smooth Operation and Low Handle Effort, Holds the Load Indefinitely, and will not Creep Down, Positive Shoulder Stop for Safety, Raise or Lower the Load Precisely with the Reversal Ratchet Socket with Quick Spin Handle, Ratcheting Screw Jack Design
Stroke
4 in

Description

Super Jack, Jack Type Screw Jack, Load Capacity 50 ton, Body Material Aluminum, Lifting Actuator Socket with Quick Spin, Minimum Lift Height 10 5/16 in, Maximum Lift Height 14 5/16 in, Power Source Mechanical, Minimum Height 10 5/16 in, Standards ANSI/ASME B30.1, CE, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length Not Applicable, Base Width 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.