Zoro Homepage

Back-Up Spanner, 0.7 lb

  • Mfr # BUS01

  • Zoro # G0205139


product price: $293.99
/ea
Free Shipping & Returns

Key Features

For Use With
Torque Wrenches
Includes
Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
Hex Size
1 1/16 in, 1 1/4 in
Type
Hexagon
Hex Size Range (mm)
27 to 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUS01
Zoro #
G0205139
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hex Size
1 1/16 in, 1 1/4 in
Hex Size Range (mm)
27 to 32
Minimum Hex Size
1 1/16 in
Overall Width
5/8 in
Maximum Hex Size
1 1/4 in
Overall Length
3 7/8 in

Details

Item
Back-Up Spanner
For Use With
Torque Wrenches
Includes
Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
Type
Hexagon
Product Type
Back-Up Spanner
Weight
0.7 lb

Description

Back-Up Spanner, Product Type Back-Up Spanner, Compatible Tool Series Not Applicable, Overall Length 3 7/8 in, Socket Center to End of Arm Length Not Applicable, Minimum Hex Size 1 1/16 in, Maximum Hex Size 1 1/4 in, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number Not Applicable, Overall Width 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.