Zoro Homepage

Back-Up Spanner, 2.9 lb

  • Mfr # BUS06

  • Zoro # G0205111


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Hex Size
2 15/16 in, 3 1/8 in
For Use With
Torque Wrenches
Hex Size Range (mm)
75 to 80
Includes
Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
Type
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUS06
Zoro #
G0205111
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hex Size
2 15/16 in, 3 1/8 in
Hex Size Range (mm)
75 to 80
Minimum Hex Size
2 15/16 in
Maximum Hex Size
3 1/8 in
Overall Width
1 in
Overall Length
8 3/8 in

Details

Item
Back-Up Spanner
For Use With
Torque Wrenches
Includes
Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
Type
Hexagon
Product Type
Back-Up Spanner
Weight
2.9 lb

Description

Back-Up Spanner, Product Type Back-Up Spanner, Compatible Tool Series Not Applicable, Overall Length 8 3/8 in, Socket Center to End of Arm Length Not Applicable, Minimum Hex Size 2 15/16 in, Maximum Hex Size 3 1/8 in, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number Not Applicable, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.