Zoro Homepage

Back-Up Spanner, 3.7 lb

  • Mfr # BUS09

  • Zoro # G0205209


product price: $892.99
/ea
Free Shipping & Returns

Key Features

Includes
Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
For Use With
Torque Wrenches
Hex Size
85 mm, 90 mm
Hex Size Range (mm)
85 to 90
Type
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUS09
Zoro #
G0205209
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hex Size
85 mm, 90 mm
Hex Size Range (mm)
85 to 90
Overall Length
9 1/2 in
Maximum Hex Size
3 35/64 in
Overall Width
1 in
Minimum Hex Size
3 11/32 in

Details

Item
Back-Up Spanner
Includes
Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
For Use With
Torque Wrenches
Type
Hexagon
Product Type
Back-Up Spanner
Weight
3.7 lb

Description

Back-Up Spanner, Product Type Back-Up Spanner, Compatible Tool Series Not Applicable, Overall Length 9 1/2 in, Socket Center to End of Arm Length Not Applicable, Minimum Hex Size 3 11/32 in, Maximum Hex Size 3 35/64 in, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number Not Applicable, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.