Zoro Homepage

Battery Charger, Li-ion, 18V, Single-Port

  • Mfr # EC181BQC

  • Zoro # G112534780


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5.5 Ah: 8.0 Ah
Charger Input Voltage
120V
For Battery Voltage
18V
Indicator Light
Yes
Charger Class
Rapid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC181BQC
Zoro #
G112534780
UPC #
662005444656
Country of Origin
Germany

Details

Item
Battery charger
Battery Capacity
5.5 Ah: 8.0 Ah
Charger Input Voltage
120V
For Battery Voltage
18V
Indicator Light
Yes
Charger Class
Rapid
Number of Ports
1
Battery Capacity Charged in 1-Hour
8 Ah
Charging Port Voltage
(1) 18V
Includes
Battery
For Use With
EB18V5, 5.5 Ah, 18.0V Li Ion Batteries, EB18V8, 8 Ah, 18.0V Li Ion Batteries
For Battery Chemistry
Li-ion
Wireless Tracking System
No

Description

Battery charger, Battery Capacity 5.5 Ah: 8.0 Ah, Battery Capacity Charged in 1-Hour 8 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Not Applicable, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With EB18V5, 5.5 Ah, 18.0V Li Ion Batteries, EB18V8, 8 Ah, 18.0V Li Ion Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.