Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BHP162A, 7 Ton, Hydraulic Cross Bearing Puller Set with Air Pump

  • Mfr # BHP162A

  • Zoro # G5516394


product price: $4,376.99
/ea
Free Shipping & Returns

Key Features

Capacity
7 tons
Jaw Reach
14.06 in
Application
For Pushing or Pulling
Puller Model Number
30T927 (Mfr. No. BHP1772)
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHP162A
Zoro #
G5516394
UPC #
662005390847
Country of Origin
Spain

Dimensions

Screw Size
3/4"-16 UNF
Stroke Length
1 in
Leg 2 Length
14.2 in
Leg 1 Length
4.13 in
Adjusting Screw Length
15.75 in

Details

Item
Hydraulic Puller Set
Capacity
7 tons
Jaw Reach
14.06 in
Application
For Pushing or Pulling
Puller Model Number
30T927 (Mfr. No. BHP1772)
Max. Pressure
10,000 psi
Weight
52 lb
Max. Jaw Spread
10.24 in
Max. Reach
14.06 in
Cylinder Nominal Capacity
7 ton
Pump Model Number
2LML7 (Mfr. No. XA11)
Includes
Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Gauge Adaptor, Hose, Pressure Fitting, Pressure Gauge, Storage Case
Number of Jaws
2
Min. Spread (In.)
4.2
Min. Jaw Spread
4.2 in
Max. Spread (In.)
10.24
Capacity with Attachments
3.5 ton
Lower Leg Ends
3/8"-18 x 1
Pump Power Source
Air Pump
Upper Leg Ends
3/4"-16 x 1
Series
BHP
Stroke
1 in
Maximum Operating Pressure
10000 psi

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 7 ton, Stroke Length 1 in, Capacity with Attachments 3.5 ton, Number of Jaws 2, Max. Jaw Spread 10.24 in, Min. Jaw Spread 4.2 in, Max. Reach 14.06 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Air Pump, Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Gauge Adaptor, Hose, Pressure Fitting, Pressure Gauge, Storage Case, Weight 52 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.