Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BHP361G, 18 Ton, Hydraulic Cross Bearing Puller Set with Hand Pump

  • Mfr # BHP361G

  • Zoro # G5517733


product price: $8,078.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Capacity
18 tons
Jaw Reach
27.95 in
Application
For Pushing or Pulling
Min. Spread (In.)
7.09
Max. Reach
27.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHP361G
Zoro #
G5517733
UPC #
662005813513
Country of Origin
Spain

Dimensions

Screw Size
1-1/4"-7 UNC
Stroke Length
2 1/2 in
Leg 1 Length
8.07 in
Leg 3 Length
27.95 in
Leg 2 Length
18.11 in
Adjusting Screw Length
31.1 in

Details

Item
Hydraulic Puller Set
Capacity
18 tons
Jaw Reach
27.95 in
Application
For Pushing or Pulling
Min. Spread (In.)
7.09
Max. Reach
27.95 in
Includes
Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor, Hand Pump, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle
Cylinder Nominal Capacity
18 ton
Pump Model Number
6W462 (Mfr. No. P-392)
Number of Jaws
2
Weight
229 lb
Min. Jaw Spread
7.09 in
Puller Model Number
30Y656 (Mfr. No. BHP362)
Max. Pressure
5,000 psi
Max. Jaw Spread
17.32 in
Capacity with Attachments
9 ton
Max. Spread (In.)
17.32
Maximum Operating Pressure
5000 psi
Series
BHP
Lower Leg Ends
1"-14 UNS
Pump Power Source
Hand Pump
Upper Leg Ends
1"-14 UNS
Stroke
2.5 in

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 18 ton, Stroke Length 2 1/2 in, Capacity with Attachments 9 ton, Number of Jaws 2, Max. Jaw Spread 17.32 in, Min. Jaw Spread 7.09 in, Max. Reach 27.95 in, Max. Pressure 5,000 psi, Application For Pushing or Pulling, Includes Bearing Cup Puller, Bearing Separator, Cross Bearing Puller, Gauge Adaptor, Hand Pump, Hollow Plunger Cylinder, Hose, Pressure Gauge, Storage Case, Threaded Hollow Saddle, Weight 229 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.