CAL122A, Long Clamp Arm for 2600 lbs Capacity Swing Clamp
Mfr # CAL122A
Zoro # G8341673
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Clamping Force
2,600 lbf
Compatible Part Number
SCLD122, SCLS122, SCRD122, SCRS122, SCSD122, SCSS122, SLLD121, SLLS121, SLRD121, SLRS121, SLSD121, SLSS121, STLD121, STLS121, STRD121, STRS121, STSD121, STSS121, SULD121, SULDL121, SULS121, SURD121, SURDL121, SURS121, SUSD121, SUSDL121, SUSS121
Series
CAL
Clamp Force
2600 lb
Product Type
Long Swing Clamp Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAL122A
Zoro #
G8341673
UPC #
662005412501
Country of Origin
United States
Details
Item
Long Swing Clamp Arm
Clamping Force
2,600 lbf
Compatible Part Number
SCLD122, SCLS122, SCRD122, SCRS122, SCSD122, SCSS122, SLLD121, SLLS121, SLRD121, SLRS121, SLSD121, SLSS121, STLD121, STLS121, STRD121, STRS121, STSD121, STSS121, SULD121, SULDL121, SULS121, SURD121, SURDL121, SURS121, SUSD121, SUSDL121, SUSS121
Series
CAL
Clamp Force
2600 lb
Product Type
Long Swing Clamp Arm
Description
Long Swing Clamp Arm, Clamping Force 2,600 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.