Zoro Homepage

CAL52A, Long Clamp Arm for 1250 lbs Capacity Swing Clamp

  • Mfr # CAL52A

  • Zoro # G8337105


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Clamping Force
1,250 lbf
Compatible Part Number
SCLD52, SCLS52, SCRD52, SCRS52, SCSD52, SCSS52, SLLD51, SLLS51, SLRD51, SLRS51, SLSD51, SLSS51, STLD51, STLS51, STRD51, STRS51, STSD51, STSS51, SULD51, SULS51, SURD51, SURS51, SUSD51, SUSS51
Clamp Force
1250 lb
Series
CAL
Product Type
Long Swing Clamp Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL52A
Zoro #
G8337105
UPC #
662005412488
Country of Origin
United States

Details

Clamping Force
1,250 lbf
Item
Long Swing Clamp Arm
Compatible Part Number
SCLD52, SCLS52, SCRD52, SCRS52, SCSD52, SCSS52, SLLD51, SLLS51, SLRD51, SLRS51, SLSD51, SLSS51, STLD51, STLS51, STRD51, STRS51, STSD51, STSS51, SULD51, SULS51, SURD51, SURS51, SUSD51, SUSS51
Clamp Force
1250 lb
Series
CAL
Product Type
Long Swing Clamp Arm

Description

Long Swing Clamp Arm, Clamping Force 1,250 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.