Zoro Homepage

CAS121A, Standard Clamp Arm for 2600 lbs Capacity Swing Clamp

  • Mfr # CAS121A

  • Zoro # G8340876


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Clamping Force
2,600 lbf
Compatible Part Number
SCLD122, SCLS122, SCRD122, SCRS122, SCSD122, SCSS122, SLLD121, SLLS121, SLRD121, SLRS121, SLSD121, SLSS121, STLD121, STLS121, STRD121, STRS121, STSD121, STSS121, SULD121, SULDL121, SULS121, SURD121, SURDL121, SURS121, SUSD121, SUSDL121, SUSS121
Series
CAS
Clamp Force
2600 lb
Product Type
Short Swing Clamp Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS121A
Zoro #
G8340876
UPC #
662005412587
Country of Origin
United States

Details

Clamping Force
2,600 lbf
Item
Short Swing Clamp Arm
Compatible Part Number
SCLD122, SCLS122, SCRD122, SCRS122, SCSD122, SCSS122, SLLD121, SLLS121, SLRD121, SLRS121, SLSD121, SLSS121, STLD121, STLS121, STRD121, STRS121, STSD121, STSS121, SULD121, SULDL121, SULS121, SURD121, SURDL121, SURS121, SUSD121, SUSDL121, SUSS121
Series
CAS
Clamp Force
2600 lb
Product Type
Short Swing Clamp Arm

Description

Short Swing Clamp Arm, Clamping Force 2,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.