Cassette
Mfr # RLP11215
Zoro # G215489062
product price: $8,656.99
/ea
Free Shipping & Returns
Key Features
Hex Size
2 15/16 in
Compatible Tool Series
RSL Series
Tool Weight
15 lb
Tool Height
8 5/16 in
Series
RLP Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLP11215
Zoro #
G215489062
UPC #
662005414741
Country of Origin
United States
Dimensions
Hex Size
2 15/16 in
Tool Height
8 5/16 in
Maximum Hex Size (in)
2 15/16 in
Nose Radius
2.29 in
Maximum Hex Size (mm)
75 mm
Minimum Hex Size (in)
2 15/16 in
Tool Length
11 5/16 in
Tool Width
2 1/2 in
Details
Item
Cassette
Compatible Tool Series
RSL Series
Tool Weight
15 lb
Series
RLP Series
Compatible Manufacturer Drive Unit Number
RSL11000
Nominal Torque (ft-lb) @ 10,000 psi
9,000 ft-lb
Weight
15 lb
Nominal Torque (N-m) @ 10,000 psi
12 N-m
Tool Series
RLP
Description
Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 12 N-m, Nominal Torque (ft-lb) @ 10,000 psi 9,000 ft-lb, Minimum Hex Size (in) 2 15/16 in, Maximum Hex Size (in) 2 15/16 in, Maximum Hex Size (mm) 75 mm, Hex Size 2 15/16 in, Compatible Tool Series RSL Series, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.