Zoro Homepage

Cassette

  • Mfr # RLP11302

  • Zoro # G615489068


product price: $8,656.99
/ea
Free Shipping & Returns

Key Features

Maximum Hex Size (mm)
80 mm
Compatible Manufacturer Drive Unit Number
RSL11000
Nominal Torque (N-m) @ 10,000 psi
15 N-m
Hex Size
3 1/8 in
Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP11302
Zoro #
G615489068
UPC #
662005414758
Country of Origin
United States

Dimensions

Maximum Hex Size (mm)
80 mm
Hex Size
3 1/8 in
Maximum Hex Size (in)
3 1/8 in
Tool Height
8 1/2 in
Minimum Hex Size (in)
3 1/8 in
Nose Radius
2.43 in
Tool Length
11 7/16 in
Tool Width
2 1/2 in

Details

Item
Cassette
Compatible Manufacturer Drive Unit Number
RSL11000
Nominal Torque (N-m) @ 10,000 psi
15 N-m
Weight
15 lb
Nominal Torque (ft-lb) @ 10,000 psi
11,154 ft-lb
Compatible Tool Series
RSL Series
Series
RLP Series
Tool Weight
15 lb
Tool Series
RLP

Description

Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 15 N-m, Nominal Torque (ft-lb) @ 10,000 psi 11,154 ft-lb, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 3 1/8 in, Maximum Hex Size (mm) 80 mm, Hex Size 3 1/8 in, Compatible Tool Series RSL Series, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.