Zoro Homepage

Cassette

  • Mfr # RLP1203

  • Zoro # G415489053


product price: $3,335.99
/ea
Free Shipping & Returns

Key Features

Compatible Tool Series
RSL Series
Tool Series
RLP
Maximum Hex Size (in)
2 3/16 in
Compatible Manufacturer Drive Unit Number
RSL1500
Tool Length
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP1203
Zoro #
G415489053
UPC #
662005414291
Country of Origin
United States

Dimensions

Maximum Hex Size (in)
2 3/16 in
Tool Length
6 11/16 in
Tool Height
5 1/8 in
Maximum Hex Size (mm)
55 mm
Nose Radius
1.58 in
Tool Width
1 1/4 in
Minimum Hex Size (in)
2 3/16 in
Hex Size
2 3/16 in

Details

Item
Cassette
Compatible Tool Series
RSL Series
Tool Series
RLP
Compatible Manufacturer Drive Unit Number
RSL1500
Nominal Torque (N-m) @ 10,000 psi
1,909 N-m
Series
RLP Series
Tool Weight
3 lb
Nominal Torque (ft-lb) @ 10,000 psi
1,408 ft-lb
Weight
3 lb

Description

Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 2 3/16 in, Maximum Hex Size (in) 2 3/16 in, Maximum Hex Size (mm) 55 mm, Hex Size 2 3/16 in, Compatible Tool Series RSL Series, Compatible Manufacturer Drive Unit Number RSL1500, Compatible Grainger Drive Unit Number 55PP55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.