Cassette
Mfr # RLP28506
Zoro # G615489051
product price: $12,593.99
/ea
Free Shipping & Returns
Key Features
Maximum Hex Size (mm)
135 mm
Nominal Torque (N-m) @ 10,000 psi
38 N-m
Tool Width
3 in
Nose Radius
3.79 in
Compatible Tool Series
RSL Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLP28506
Zoro #
G615489051
UPC #
662005414963
Country of Origin
United States
Dimensions
Maximum Hex Size (mm)
135 mm
Tool Width
3 in
Nose Radius
3.79 in
Tool Height
11 5/8 in
Maximum Hex Size (in)
5 3/8 in
Hex Size
5 3/8 in
Minimum Hex Size (in)
5 3/8 in
Tool Length
15 in
Details
Item
Cassette
Nominal Torque (N-m) @ 10,000 psi
38 N-m
Compatible Tool Series
RSL Series
Tool Series
RLP
Nominal Torque (ft-lb) @ 10,000 psi
28,002 ft-lb
Tool Weight
33 lb
Weight
33 lb
Compatible Manufacturer Drive Unit Number
RSL28000
Series
RLP Series
Description
Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 38 N-m, Nominal Torque (ft-lb) @ 10,000 psi 28,002 ft-lb, Minimum Hex Size (in) 5 3/8 in, Maximum Hex Size (in) 5 3/8 in, Maximum Hex Size (mm) 135 mm, Hex Size 5 3/8 in, Compatible Tool Series RSL Series, Compatible Manufacturer Drive Unit Number RSL28000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.