Zoro Homepage

Cassette

  • Mfr # RLP5203

  • Zoro # G916332568


product price: $4,141.99
/ea
Free Shipping & Returns

Key Features

Tool Series
RLP
Weight
7 lb
Maximum Hex Size (in)
2 3/16 in
Series
RLP Series
Tool Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP5203
Zoro #
G916332568
UPC #
662005414499
Country of Origin
United States

Dimensions

Maximum Hex Size (in)
2 3/16 in
Nose Radius
1.71 in
Tool Length
9 3/16 in
Hex Size
2 3/16 in
Tool Height
6 5/8 in
Minimum Hex Size (in)
2 3/16 in
Maximum Hex Size (mm)
55 mm
Tool Width
1 3/4 in

Details

Tool Series
RLP
Weight
7 lb
Series
RLP Series
Tool Weight
7 lb
Item
Torque Wrench Cassette
Nominal Torque (N-m) @ 10,000 psi
4,746 N-m
Nominal Torque (ft-lb) @ 10,000 psi
3,500 ft-lb
Compatible Tool Series
RSL Series
Compatible Manufacturer Drive Unit Number
RSL5000

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 4,746 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,500 ft-lb, Minimum Hex Size (in) 2 3/16 in, Maximum Hex Size (in) 2 3/16 in, Maximum Hex Size (mm) 55 mm, Hex Size 2 3/16 in, Compatible Tool Series RSL Series, Compatible Manufacturer Drive Unit Number RSL5000, Compatible Grainger Drive Unit Number 55PP80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.