Cassette
Mfr # RLP8206
Zoro # G215489055
product price: $5,516.99
/ea
Free Shipping & Returns
Key Features
Nominal Torque (N-m) @ 10,000 psi
6,102 N-m
Tool Weight
9 lb
Tool Length
9 1/2 in
Tool Width
2 1/4 in
Series
RLP Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLP8206
Zoro #
G215489055
UPC #
662005414604
Country of Origin
United States
Dimensions
Tool Length
9 1/2 in
Tool Width
2 1/4 in
Nose Radius
1.87 in
Tool Height
7 in
Maximum Hex Size (in)
2 3/8 in
Maximum Hex Size (mm)
60 mm
Hex Size
2 3/8 in
Minimum Hex Size (in)
2 3/8 in
Details
Item
Cassette
Nominal Torque (N-m) @ 10,000 psi
6,102 N-m
Tool Weight
9 lb
Series
RLP Series
Compatible Tool Series
RSL Series
Weight
9 lb
Tool Series
RLP
Compatible Manufacturer Drive Unit Number
RSL8000
Nominal Torque (ft-lb) @ 10,000 psi
4,500 ft-lb
Description
Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 6,102 N-m, Nominal Torque (ft-lb) @ 10,000 psi 4,500 ft-lb, Minimum Hex Size (in) 2 3/8 in, Maximum Hex Size (in) 2 3/8 in, Maximum Hex Size (mm) 60 mm, Hex Size 2 3/8 in, Compatible Tool Series RSL Series, Compatible Manufacturer Drive Unit Number RSL8000, Compatible Grainger Drive Unit Number 55PP90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.