Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassette

  • Mfr # RSQ11000

  • Zoro # G115489056


product price: $10,115.99
/ea
Free Shipping & Returns

Key Features

Tool Height
7 15/16 in
Tool Length
12 3/8 in
Minimum Hex Size (in)
1 7/16 in
Nominal Torque (N-m) @ 10,000 psi
15,123 N-m
Tool Width
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSQ11000
Zoro #
G115489056
UPC #
662005415175
Country of Origin
United States

Dimensions

Tool Height
7 15/16 in
Tool Length
12 3/8 in
Minimum Hex Size (in)
1 7/16 in
Tool Width
6 11/16 in
Square Drive Size
1 1/2 in
Maximum Hex Size (in)
4 5/8 in

Details

Item
Cassette
Nominal Torque (N-m) @ 10,000 psi
15,123 N-m
Tool Series
RSQ
Nominal Torque (ft-lb) @ 10,000 psi
11,154 ft-lb
Tool Weight
18 lb

Description

Cassette, Product Type Square Drive Head, Tool Series RSQ, Nominal Torque (N-m) @ 10,000 psi 15,123 N-m, Nominal Torque (ft-lb) @ 10,000 psi 11,154 ft-lb, Minimum Hex Size (in) 1 7/16 in, Maximum Hex Size (in) 4 5/8 in, Features This RSQ Steel Square Drive Head (Cassette) Attaches to Compatible RSL Drive Units to make a Complete Square Drive Hydraulic Torque Wrench, Material Steel, Socket Shape Square, Tool Height 7 15/16 in, Tool Length 12 3/8 in, Tool Weight 18 lb, Tool Width 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.