Zoro Homepage

Cassette

  • Mfr # RSQ3000

  • Zoro # G715489050


product price: $4,807.99
/ea
Free Shipping & Returns

Key Features

Nominal Torque (ft-lb) @ 10,000 psi
3,080 ft-lb
Tool Length
10 5/16 in
Tool Width
4 7/8 in
Tool Weight
5 lb
Tool Height
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSQ3000
Zoro #
G715489050
UPC #
662005415144
Country of Origin
United States

Dimensions

Tool Length
10 5/16 in
Tool Width
4 7/8 in
Tool Height
5 9/16 in
Square Drive Size
1 in
Maximum Hex Size (in)
3 7/8 in
Minimum Hex Size (in)
3/4 in

Details

Item
Cassette
Nominal Torque (ft-lb) @ 10,000 psi
3,080 ft-lb
Tool Weight
5 lb
Tool Series
RSQ
Nominal Torque (N-m) @ 10,000 psi
4,176 N-m

Description

Cassette, Product Type Square Drive Head, Tool Series RSQ, Nominal Torque (N-m) @ 10,000 psi 4,176 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,080 ft-lb, Minimum Hex Size (in) 3/4 in, Maximum Hex Size (in) 3 7/8 in, Features This RSQ Steel Square Drive Head (Cassette) Attaches to Compatible RSL Drive Units to make a Complete Square Drive Hydraulic Torque Wrench, Material Steel, Socket Shape Square, Tool Height 5 9/16 in, Tool Length 10 5/16 in, Tool Weight 5 lb, Tool Width 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.