Zoro Homepage

Cassette

  • Mfr # W15213X

  • Zoro # G816332545


product price: $9,966.99
/ea
Free Shipping & Returns

Key Features

Series
W-Series
Hex Size
2 13/16 in
Nominal Torque (N-m) @ 10,000 psi
1,533 ft-lb
Tool Width
2 1/2 in
Nose Radius
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W15213X
Zoro #
G816332545
UPC #
662005384266
Country of Origin
United Kingdom

Dimensions

Hex Size
2 13/16 in
Tool Width
2 1/2 in
Nose Radius
2.44 in
Minimum Hex Size (in)
2 13/16 in
Maximum Hex Size (in)
2 13/16 in

Details

Item
Torque Wrench Cassette
Series
W-Series
Nominal Torque (N-m) @ 10,000 psi
1,533 ft-lb
Compatible Tool Series
W-Series
Compatible Manufacturer Drive Unit Number
W15000X
Tool Weight
31 lb
Nominal Torque (ft-lb) @ 10,000 psi
15,330 ft-lb
Weight
31 lb
Tool Series
W

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 1,533 ft-lb, Nominal Torque (ft-lb) @ 10,000 psi 15,330 ft-lb, Minimum Hex Size (in) 2 13/16 in, Maximum Hex Size (in) 2 13/16 in, Hex Size 2 13/16 in, Compatible Tool Series W-Series, Compatible Manufacturer Drive Unit Number W15000X, Compatible Grainger Drive Unit Number 38XV35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.