Cassette
Mfr # W15215X
Zoro # G015489071
product price: $11,985.99
/ea
Free Shipping & Returns
Key Features
Tool Width
2 1/2 in
Maximum Hex Size (mm)
75 mm
Minimum Hex Size (in)
2 15/16 in
Weight
30 lb
Series
W-Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W15215X
Zoro #
G015489071
UPC #
662005384280
Country of Origin
United Kingdom
Dimensions
Tool Width
2 1/2 in
Maximum Hex Size (mm)
75 mm
Minimum Hex Size (in)
2 15/16 in
Hex Size
2 15/16 in
Nose Radius
2.44 in
Maximum Hex Size (in)
2 15/16 in
Details
Item
Cassette
Weight
30 lb
Series
W-Series
Tool Weight
30 lb
Nominal Torque (ft-lb) @ 10,000 psi
15,330 ft-lb
Compatible Tool Series
W-Series
Compatible Manufacturer Drive Unit Number
W15000X
Nominal Torque (N-m) @ 10,000 psi
1,533 ft-lb
Tool Series
W
Description
Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 1,533 ft-lb, Nominal Torque (ft-lb) @ 10,000 psi 15,330 ft-lb, Minimum Hex Size (in) 2 15/16 in, Maximum Hex Size (in) 2 15/16 in, Maximum Hex Size (mm) 75 mm, Hex Size 2 15/16 in, Compatible Tool Series W-Series, Compatible Manufacturer Drive Unit Number W15000X, Compatible Grainger Drive Unit Number 38XV35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.