Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassette

  • Mfr # W15410IX

  • Zoro # G515489076


product price: $12,079.99
/ea
Free Shipping & Returns

Key Features

Maximum Hex Size (in)
4 5/8 in
Compatible Manufacturer Drive Unit Number
W15000X; W15410R308; W15410R312
Weight
34 lb
Tool Weight
34 lb
Minimum Hex Size (in)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W15410IX
Zoro #
G515489076
UPC #
662005384556
Country of Origin
United Kingdom

Dimensions

Maximum Hex Size (in)
4 5/8 in
Minimum Hex Size (in)
3 3/4 in
Nose Radius
3.44 in
Hex Size
4 5/8 in
Tool Width
2 1/2 in

Details

Item
Cassette
Compatible Manufacturer Drive Unit Number
W15000X; W15410R308; W15410R312
Weight
34 lb
Tool Weight
34 lb
Nominal Torque (ft-lb) @ 10,000 psi
15,330 ft-lb
Tool Series
W
Nominal Torque (N-m) @ 10,000 psi
1,533 ft-lb
Compatible Tool Series
W-Series
Series
W-Series

Description

Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 1,533 ft-lb, Nominal Torque (ft-lb) @ 10,000 psi 15,330 ft-lb, Minimum Hex Size (in) 3 3/4 in, Maximum Hex Size (in) 4 5/8 in, Hex Size 4 5/8 in, Compatible Tool Series W-Series, Compatible Manufacturer Drive Unit Number W15000X; W15410R308; W15410R312, Compatible Grainger Drive Unit Number 38XV35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.