Zoro Homepage

Cassette

  • Mfr # W2206X

  • Zoro # G815489073


product price: $4,074.99
/ea
Free Shipping & Returns

Key Features

Compatible Tool Series
W-Series
Tool Series
W
Compatible Manufacturer Drive Unit Number
W2000X; W2206R107; W2206R108; W2206R110; W2206R113; W2206R114; W2206R200
Nominal Torque (N-m) @ 10,000 psi
204 ft-lb
Tool Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2206X
Zoro #
G815489073
UPC #
662005383337
Country of Origin
United Kingdom

Dimensions

Maximum Hex Size (in)
2 3/8 in
Tool Width
1 1/4 in
Hex Size
2 3/8 in
Nose Radius
1.75 in
Maximum Hex Size (mm)
60 mm
Minimum Hex Size (in)
2 3/8 in

Details

Item
Cassette
Compatible Tool Series
W-Series
Tool Series
W
Compatible Manufacturer Drive Unit Number
W2000X; W2206R107; W2206R108; W2206R110; W2206R113; W2206R114; W2206R200
Nominal Torque (N-m) @ 10,000 psi
204 ft-lb
Tool Weight
5 lb
Series
W-Series
Nominal Torque (ft-lb) @ 10,000 psi
2,040 ft-lb
Weight
5 lb

Description

Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 204 ft-lb, Nominal Torque (ft-lb) @ 10,000 psi 2,040 ft-lb, Minimum Hex Size (in) 2 3/8 in, Maximum Hex Size (in) 2 3/8 in, Maximum Hex Size (mm) 60 mm, Hex Size 2 3/8 in, Compatible Tool Series W-Series, Compatible Manufacturer Drive Unit Number W2000X; W2206R107; W2206R108; W2206R110; W2206R113; W2206R114; W2206R200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.