Zoro Homepage

Cassette

  • Mfr # W8209X

  • Zoro # G916332520


product price: $5,707.99
/ea
Free Shipping & Returns

Key Features

Tool Series
W
Nominal Torque (N-m) @ 10,000 psi
847 ft-lb
Tool Weight
17 lb
Weight
17 lb
Tool Width
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8209X
Zoro #
G916332520
UPC #
662005383863
Country of Origin
United Kingdom

Dimensions

Tool Width
2 1/16 in
Hex Size
2 9/16 in
Maximum Hex Size (mm)
65 mm
Nose Radius
2.07 in
Maximum Hex Size (in)
2 9/16 in
Minimum Hex Size (in)
2 in

Details

Tool Series
W
Nominal Torque (N-m) @ 10,000 psi
847 ft-lb
Tool Weight
17 lb
Item
Cassette
Weight
17 lb
Compatible Tool Series
W-Series
Series
W-Series
Compatible Manufacturer Drive Unit Number
W8209R200
Nominal Torque (ft-lb) @ 10,000 psi
8,470 ft-lb

Description

Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 847 ft-lb, Nominal Torque (ft-lb) @ 10,000 psi 8,470 ft-lb, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 2 9/16 in, Maximum Hex Size (mm) 65 mm, Hex Size 2 9/16 in, Compatible Tool Series W-Series, Compatible Manufacturer Drive Unit Number W8209R200, Compatible Grainger Drive Unit Number 30X658

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.