Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain, 2 3/8 in, 84 in

  • Mfr # CHA1538

  • Zoro # G116484487


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
5/8 in
Overall Width
2 3/8 in
Product Type
Heavy Duty Alloy Chain
Overall Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA1538
Zoro #
G116484487
UPC #
812761048913
Country of Origin
China

Dimensions

Overall Diameter
5/8 in
Overall Width
2 3/8 in
Overall Length
84 in

Details

Item
Chain
Product Type
Heavy Duty Alloy Chain

Description

Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.