Zoro Homepage

Check valve

  • Mfr # MVM72

  • Zoro # G815489004


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.5 in
Overall Height
1.25 in
Reverse Free Flow
Reverse Free Flow
Series
MV
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVM72
Zoro #
G815489004
UPC #
0662005110292
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Overall Height
1.25 in
Overall Width
2.5 in
Inlet Connection Size
G.250-19
Port-to-Port Length
0.67 in
Outlet Connection Size
G.250-19

Details

Item
Check Valve
Reverse Free Flow
Reverse Free Flow
Series
MV
Flow Rate - Minimum
10 gpm
Return Mechanism
Pressure
Operating Temperature - Maximum
120 Degrees F
Inlet Connection Type
BSPP
Control Direction
One-Way with Reverse Flow
Operating Temperature - Minimum
-20 Degrees F
For Media
Oil
Body Material
Steel
Port Connections
Manifold, Pilot
Seal Material
Buna-N
Outlet Connection Type
BSPP
Inlet Connection Gender
Female
Valve Type
Check, Pilot
Pressure - Maximum
5,000 psi
Mounting
Manifold-Mounted
Actuation Mechanism
Pressure
Includes Seals
Seals Included
Flow Rate - Maximum
10 gpm

Description

Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Pilot, Port-to-Port Length 0.67 in, Control Direction One-Way with Reverse Flow, Mounting Manifold-Mounted, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 10 gpm, Inlet Connection Type BSPP, Inlet Connection Gender Female, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum -20 Degrees F, Outlet Connection Type BSPP, Includes Seals Seals Included, Actuation Mechanism Pressure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.