Zoro Homepage

Check valve

  • Mfr # VD2P

  • Zoro # G615866500


product price: $1,486.99
/ea
Free Shipping & Returns

Key Features

Reverse Free Flow
Reverse Free Flow
Overall Length
4.88 in
Overall Width
1.63 in
Series
VD
Overall Height
1.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VD2P
Zoro #
G615866500
UPC #
0662005351077
Country of Origin
United States

Dimensions

Overall Length
4.88 in
Overall Width
1.63 in
Overall Height
1.67 in
Outlet Connection Size
SAE O-Ring

Details

Reverse Free Flow
Reverse Free Flow
Series
VD
Item
Check Valve
Operating Temperature - Minimum
-20 Degrees F
Valve Type
Check, Pilot
Pressure - Maximum
5,000 psi
Actuation Mechanism
Pressure
Inlet Connection Gender
Female
Flow Rate - Maximum
15 gpm
Operating Temperature - Maximum
120 Degrees F
Inlet Connection Type
SAE O-Ring Boss
Valve Control
Flow Control, Pressure Regulation
Body Material
Steel
Flow Rate - Minimum
15 gpm
Mounting
Manifold-Mounted
For Media
Oil
Control Direction
One-Way with Reverse Flow

Description

Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Pilot, Control Direction One-Way with Reverse Flow, Mounting Manifold-Mounted, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type SAE O-Ring Boss, Inlet Connection Gender Female, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum -20 Degrees F, Outlet Connection Type Not Applicable, Actuation Mechanism Pressure, Flow Rate - Minimum 15 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.