
Clamp Arm
Mfr # CA3070
Zoro # G0967858
product price: $288.99
/ea
Free Shipping & Returns
Key Features
For Use With
WPFL300V, WPFR300V, WPTL300V, WPTR300V
Holding Force
8500 lb
Product Type
Clamp Arm
Radius
1.38 in
Clamp Series Compatibility
WPF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3070
Zoro #
G0967858
UPC #
-
Country of Origin
United States
Dimensions
Radius
1.38 in
Details
Item
Clamp Arm
For Use With
WPFL300V, WPFR300V, WPTL300V, WPTR300V
Holding Force
8500 lb
Product Type
Clamp Arm
Clamp Series Compatibility
WPF
Series
CA
Description
Clamp Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.