Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Enerpac Clamp Arm, Long, Steel, 1250 lb Force CAL52

Clamp Arm, Long, Steel, 1250 lb Force (Discontinued)

  • Mfr # CAL52
  • Zoro # G0449626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL52
Zoro #
G0449626
UPC #
662005270743
Country of Origin
United States

Dimensions

Overall Length
5.81"
For Plunger Dia.
0.630 in to 0.631 in
Plunger Dia.
0.628" to 0.632"

Details

Item
Long Swing Clamp Arm
Clamping Force
1250 lb
Type
Long
For Use With
-51 Series Swing Cylinders
Material of Construction
Steel
Material
Steel
For Use With Swing Clamp Series
CAL
Compatible Swing Clamps
STLS51, STRS51, STLD51, STRD51

Description

Long Swing Clamp Arm, Steel, Clamping Force 1250 lb, For Plunger Dia. 0.630 in to 0.631 in, Overall Length 5.81 in, Compatible Swing Clamps STLS51, STRS51, STLD51, STRD51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.