Zoro Homepage

Class 12.9, M3-0.50 Hex Head Cap Screw, Plain Steel, 16 mm L

  • Mfr # CCA319028-1A

  • Zoro # G308213963


product price: $9.59
/ea

Key Features

External Hex Drive
Class 12.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
16 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCA319028-1A
Zoro #
G308213963
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M3-0.50
Fastener Length
16 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 12.9
Material
Steel
Finish
Plain
Item
Hex Head Cap Screw

Description

ENERPAC CAP SCREW M3X05 X 16, 129, PLAIN CCA3190281A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.