
Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L
Mfr # CBE517028-1A
Zoro # G807866400
product price: $7.89
/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBE517028-1A
Zoro #
G807866400
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.80
Fastener Length
12 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
ENERPAC SCREWSHCS, HEX, M5X08 X 12, 88, ZINC CBE5170281A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.