
Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L
Mfr # CBE831028-1A
Zoro # G807866424
product price: $8.45
/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBE831028-1A
Zoro #
G807866424
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8-1.25
Fastener Length
45 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
ENERPAC SCREWSHCS, HEX, M8X125 X 45, 88, ZINC CBE8310281A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.