Zoro Homepage

Cordless Pump, 4L, Tw, 2 Batt, 115V

  • Mfr # XC2504BB

  • Zoro # G410954051


product price: $10,210.99
/ea
Free Shipping & Returns

Key Features

Includes
Batteries, Charger
Charger Input Voltage
115V
Reservoir Material
Rubber
Flow Rate - Maximum
160 cu in/min
Reservoir Capacity
256 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC2504BB
Zoro #
G410954051
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.1 in
Overall Length
20.4 in
Overall Width
9.5 in

Details

Item
Cordless Pump,4L,Tw,2 Batt,115V N. Am Charger,54V
Includes
Batteries, Charger
Charger Input Voltage
115V
Reservoir Material
Rubber
Flow Rate - Maximum
160 cu in/min
Reservoir Capacity
256 cu in
Displacement @ 10,000 PSI
20 cu in/min
Horsepower - Maximum
47/50 hp
Control Valve Type
2-Position, 4-Way
Operating Pressure - Maximum
10,000 psi
Nameplate Voltage
115V AC, 54V DC
Cylinder Compatibility
Double Acting
Phase
Single
Displacement @ 5000 psi
20 cu in/min
Duty Cycle
Intermittent

Description

Cordless Pump,4L,Tw,2 Batt,115V N. Am Charger,54V, Horsepower - Maximum 47/50 hp, Nameplate Voltage 115V AC, 54V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 256 cu in, Reservoir Material Rubber, Overall Height 12.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V, Flow Rate - Maximum 160 cu in/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.