Zoro Homepage

Cordless Pump - Battery

  • Mfr # ZC3308JE

  • Zoro # G013368033


product price: $7,991.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Brushless
Charger Input Voltage
230V AC
Includes
Batteries, Charger
Operating Pressure - Maximum
10,000 psi
Horsepower - Maximum
1 2/5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC3308JE
Zoro #
G013368033
UPC #
0662005398386
Country of Origin
United States

Dimensions

Overall Height
25.5 in
Overall Length
16.3 in
Overall Width
14 in
Control Pendant Size
10 ft

Details

Item
Electric Pump
Motor Type
Brushless
Charger Input Voltage
230V AC
Includes
Batteries, Charger
Operating Pressure - Maximum
10,000 psi
Horsepower - Maximum
1 2/5 hp
Control Valve Type
3-Position, 3-Way
Control Valve Function
Advance, Hold, Retract
Flow Rate - Maximum
32 cu in/min
Nameplate Voltage
230V
Battery Model Number
Mfr. No. ZC82V4EUAU
Sound Level - Maximum
80 dBA
Displacement @ 10,000 PSI
32 cu in/min
Phase
Single
Cylinder Compatibility
Single Acting
Duty Cycle
Intermittent
Reservoir Capacity
1.8 gal
Power Source
Cordless

Description

Electric Pump, Horsepower - Maximum 1 2/5 hp, Nameplate Voltage 230V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 32 cu in/min, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 1.8 gal, Overall Height 25.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage 230V AC, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract, Flow Rate - Maximum 32 cu in/min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.