Zoro Homepage

Cordless Torque Wrench, Pistol Grip, 18V

  • Mfr # BTW1000B

  • Zoro # G313780290


product price: $11,942.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Battery Model No.
EB18V5
Housing Material
Steel
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTW1000B
Zoro #
G313780290
UPC #
662005444441
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
10 3/8 in

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 18 V DC, Brushless Motor Yes, Breakaway Torque 1,000 ft-lb, Fastening Torque 1,000 ft-lb, Max. Torque 6,000 ft-lb, Power to Weight Ratio Cordless, Retainer Type Through Hole, Drive Size 1 in, Number of Batteries Included 2, Battery Capacity (2) 5.5 Ah, Battery Model No. EB18V5, Charger Included Yes, Charger Model EC181BQC, Case Included Yes, Handle Type Pistol Grip, Handle Material Glass-Filled Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.