Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Torque Wrench, Pistol Grip, 18V

  • Mfr # BTW2000B

  • Zoro # G913780287


product price: $13,015.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Battery Capacity
(2) 5.5 Ah
Battery Model No.
EB18V5
Power to Weight Ratio
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTW2000B
Zoro #
G913780287
UPC #
662005444458
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
10 3/8 in

Details

Item
Torque Wrench
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Battery Capacity
(2) 5.5 Ah
Battery Model No.
EB18V5
Power to Weight Ratio
Cordless
Max. Torque
6,000 ft-lb
Features
Anti-Slip Pistol Grip
Handle Type
Pistol Grip
Number of Batteries Included
2
Case Included
Yes
Power Source
Cordless
Charger Included
Yes
Fastening Torque
2,000 ft-lb
Breakaway Torque
2,000 ft-lb
Voltage
18 V DC
Tool Weight
15.9 lb
Tool Style
Compact
Housing Material
Steel
Actuation
Trigger
Includes
(2) Batteries, Quick Charger, Standard Reaction Arm
Charger Model
EC181BQC
Brushless Motor
Yes
Handle Material
Glass-Filled Nylon
Retainer Type
Through Hole
Battery Series
BTW
Reaction Bar
Yes
Torque - Maximum
6,000 ft-lb
Battery Manufacturing Model Number
EB18V5
Includes Battery
Battery Included
Includes Reaction Bar
Reaction Bar Included
Charger Manufacturing Model Number
EC181BQC
Motor Type
Brushless
Includes Case
Case Included
Throttle Type
Trigger

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 18 V DC, Brushless Motor Yes, Breakaway Torque 2,000 ft-lb, Fastening Torque 2,000 ft-lb, Max. Torque 6,000 ft-lb, Power to Weight Ratio Cordless, Retainer Type Through Hole, Drive Size 1 in, Number of Batteries Included 2, Battery Capacity (2) 5.5 Ah, Battery Model No. EB18V5, Charger Included Yes, Charger Model EC181BQC, Case Included Yes, Handle Type Pistol Grip, Handle Material Glass-Filled Nylon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.