Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Torque Wrench, Pistol Grip, 18V

  • Mfr # BTW3000B

  • Zoro # G013780279


product price: $14,354.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Actuation
Trigger
Battery Series
BTW
Charger Included
Yes
Overall Length
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTW3000B
Zoro #
G013780279
UPC #
662005444465
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
10 3/8 in

Details

Item
Torque Wrench
Actuation
Trigger
Battery Series
BTW
Charger Included
Yes
Max. Torque
6,000 ft-lb
Power Source
Cordless
Retainer Type
Through Hole
Tool Style
Compact
Number of Batteries Included
2
Handle Type
Pistol Grip
Includes
(2) Batteries, Quick Charger, Standard Reaction Arm
Handle Material
Glass-Filled Nylon
Reaction Bar
Yes
Voltage
18 V DC
Housing Material
Steel
Breakaway Torque
3,000 ft-lb
Charger Model
EC181BQC
Power to Weight Ratio
Cordless
Tool Weight
20.9 lb
Case Included
Yes
Battery Model No.
EB18V5
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Fastening Torque
3,000 ft-lb
Features
Anti-Slip Pistol Grip
Battery Capacity
(2) 5.5 Ah
Motor Type
Brushless
Throttle Type
Trigger
Torque - Maximum
6,000 ft-lb
Includes Case
Case Included
Includes Reaction Bar
Reaction Bar Included
Charger Manufacturing Model Number
EC181BQC
Includes Battery
Battery Included
Battery Manufacturing Model Number
EB18V5

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 18 V DC, Brushless Motor Yes, Breakaway Torque 3,000 ft-lb, Fastening Torque 3,000 ft-lb, Max. Torque 6,000 ft-lb, Power to Weight Ratio Cordless, Retainer Type Through Hole, Drive Size 1 in, Number of Batteries Included 2, Battery Capacity (2) 5.5 Ah, Battery Model No. EB18V5, Charger Included Yes, Charger Model EC181BQC, Case Included Yes, Handle Type Pistol Grip, Handle Material Glass-Filled Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.