Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Torque Wrench, Pistol Grip, 18V

  • Mfr # BTW500B

  • Zoro # G713780296


product price: $11,290.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Battery Capacity
(2) 5.5 Ah
Handle Type
Pistol Grip
Charger Model
EC181BQC
Actuation
Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTW500B
Zoro #
G713780296
UPC #
662005444434
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
10 3/8 in

Details

Item
Torque Wrench
Battery Capacity
(2) 5.5 Ah
Handle Type
Pistol Grip
Charger Model
EC181BQC
Actuation
Trigger
Battery Model No.
EB18V5
Tool Style
Compact
Fastening Torque
500 ft-lb
Charger Included
Yes
Number of Batteries Included
2
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Reaction Bar
Yes
Breakaway Torque
500 ft-lb
Case Included
Yes
Handle Material
Glass-Filled Nylon
Power Source
Cordless
Power to Weight Ratio
Cordless
Brushless Motor
Yes
Voltage
18 V DC
Includes
(2) Batteries, Quick Charger, Standard Reaction Arm
Tool Weight
10.4 lb
Retainer Type
Through Hole
Battery Series
BTW
Housing Material
Steel
Features
Anti-Slip Pistol Grip
Max. Torque
6,000 ft-lb
Motor Type
Brushless
Throttle Type
Trigger
Battery Manufacturing Model Number
EB18V5
Charger Manufacturing Model Number
EC181BQC
Torque - Maximum
6,000 ft-lb
Includes Battery
Battery Included
Includes Case
Case Included
Includes Reaction Bar
Reaction Bar Included

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 18 V DC, Brushless Motor Yes, Breakaway Torque 500 ft-lb, Fastening Torque 500 ft-lb, Max. Torque 6,000 ft-lb, Power to Weight Ratio Cordless, Retainer Type Through Hole, Drive Size 3/4 in, Number of Batteries Included 2, Battery Capacity (2) 5.5 Ah, Battery Model No. EB18V5, Charger Included Yes, Charger Model EC181BQC, Case Included Yes, Handle Type Pistol Grip, Handle Material Glass-Filled Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.