Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Torque Wrench, Pistol Grip, 18V

  • Mfr # BTW6000B

  • Zoro # G213780314


product price: $15,601.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Battery Series
BTW
Battery Capacity
(2) 5.5 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Retainer Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTW6000B
Zoro #
G213780314
UPC #
662005444472
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Overall Length
10 3/8 in

Details

Item
Torque Wrench
Battery Series
BTW
Battery Capacity
(2) 5.5 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Retainer Type
Through Hole
Power Source
Cordless
Features
Anti-Slip Pistol Grip
Brushless Motor
Yes
Battery Model No.
EB18V5
Charger Model
EC181BQC
Case Included
Yes
Handle Type
Pistol Grip
Actuation
Trigger
Tool Style
Compact
Charger Included
Yes
Tool Weight
43.4 lb
Breakaway Torque
6,000 ft-lb
Max. Torque
6,000 ft-lb
Fastening Torque
6,000 ft-lb
Power to Weight Ratio
Cordless
Reaction Bar
Yes
Housing Material
Steel
Handle Material
Glass-Filled Nylon
Voltage
18 V DC
Number of Batteries Included
2
Includes
(2) Batteries, Quick Charger, Standard Reaction Arm
Torque - Maximum
6,000 ft-lb
Battery Manufacturing Model Number
EB18V5
Includes Battery
Battery Included
Includes Case
Case Included
Charger Manufacturing Model Number
EC181BQC
Motor Type
Brushless
Throttle Type
Trigger
Includes Reaction Bar
Reaction Bar Included

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 18 V DC, Brushless Motor Yes, Breakaway Torque 6,000 ft-lb, Fastening Torque 6,000 ft-lb, Max. Torque 6,000 ft-lb, Power to Weight Ratio Cordless, Retainer Type Through Hole, Drive Size 1 1/2 in, Number of Batteries Included 2, Battery Capacity (2) 5.5 Ah, Battery Model No. EB18V5, Charger Included Yes, Charger Model EC181BQC, Case Included Yes, Handle Type Pistol Grip, Handle Material Glass-Filled Nylon

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.