Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPC4418
Zoro #
G1094712
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Length (In.)
18
Nominal Width (In.)
4
Nominal Height (In.)
4
Max. Height (In.)
76-1/2
Details
Material
Plastic
Includes
(10) 4.015 x 4.015 x 17.992" Black and (8) 4.015 x 4.015 x 17.992" Yellow Blocks, (3) 2.992" Black Wedges and (2) Nylon Carrying Totes
Weight (Lbs.)
100.972
Item
Cribbing Block Kit
Type
Stackable
Capacity (Tons)
40/30/70
Operating Temp. Range (F)
-40 to 284
Description
Cribbing Block Kit, Stackable, Plastic, Capacity 40/30/70 Tons, Nominal Length 18 In, Nominal Width 4 In, Nominal Height 4 In, Operating Temp Range -40 to 284 F, Weight 100.972 Lbs, Includes (10) 4.015 x 4.015 x 17.992 In Black and (8) 4.015 x 4.015 x 17.992 In Yellow Blocks, (3) 2.992 In Black Wedges and (2) Nylon Carrying Totes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.