Zoro Homepage

CUTTER - BAR, HYDRAULIC, 35MM

  • Mfr # EBH35

  • Zoro # G815508927


product price: $11,207.99
/ea
Free Shipping & Returns

Key Features

Compatible Maximum Wire/Cable Diameter
1.38 in
Hydraulic Actuation
Electric Pump
Tool Width
8 3/8 in
Tool Height
10 3/16 in
Maximum Operating Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBH35
Zoro #
G815508927
UPC #
662005398102
Country of Origin
Italy

Dimensions

Compatible Maximum Wire/Cable Diameter
1.38 in
Tool Width
8 3/8 in
Tool Height
10 3/16 in

Details

Item
Hydraulic Bar Cutter
Hydraulic Actuation
Electric Pump
Maximum Operating Pressure
10,000 psi
Cutting Force
68 ton
Tool Weight
106 lb
Cutter Head Type
Guillotine
Tool Series
EBH
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
1 3/8 in

Description

Hydraulic Bar Cutter, Product Type Hydraulic Bar Cutter, Hydraulic Actuation Electric Pump, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 1 3/8 in, Cutter Head Type Guillotine, Maximum Operating Pressure 10,000 psi, Tool Series EBH, Compatible Maximum Wire/Cable Diameter 1.38 in, Cutting Force 68 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.