Shop ENERPAC
See all product information
Create Account
Cutter - Chain, Electric, 120V, 32Mm
- Mfr # ECCE32B
- Zoro # G016576879
product price:Â
$
9,493.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Type
Straight Inline
Cutting Force
52.9 ton
Includes
Carrying Case
Overall Width
7.5 in
Power Source
Corded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECCE32B
- Zoro #
- G016576879
- UPC #
- 662005398140
- Country of Origin
- Italy
Dimensions
- Overall Length
- 27.5 in
- Overall Width
- 7.5 in
- Overall Height
- 12.6 in
- Compatible Maximum Diameter
- 1 1/4 in
Details
- Item
- Chain Cutter
- Handle Type
- Straight Inline
- Cutting Force
- 52.9 ton
- Includes
- Carrying Case
- Power Source
- Corded
- Tool Series
- ECCE Series
- Standards
- ETL
- Voltage
- 120V
- Cutting Capacities
- 1.25 in
- Maximum Hardness
- HRC 46
Description
Cutter - Chain, Electric, 120V, 32Mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.