Zoro Homepage

CUTTER, HYDRAULIC, 170MM

  • Mfr # EDCH170

  • Zoro # G015508918


product price: $11,000.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
53 lb
Tool Length
9 13/16 in
Includes
None
Tool Height
28 7/8 in
Maximum Operating Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDCH170
Zoro #
G015508918
UPC #
662005398263
Country of Origin
Italy

Dimensions

Tool Length
9 13/16 in
Tool Height
28 7/8 in
Tool Width
6 13/16 in

Details

Item
Hydraulic Cutter
Tool Weight
53 lb
Includes
None
Maximum Operating Pressure
10,000 psi
Cutter Head Type
C-Head
Tool Series
EDCH
Hydraulic Actuation
Electric Pump
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
6 11/16 in

Description

Hydraulic Cutter, Product Type Hydraulic Cutter, Hydraulic Actuation Electric Pump, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 6 11/16 in, Cutter Head Type C-Head, Maximum Operating Pressure 10,000 psi, Tool Series EDCH, Features Control Knob Immediately Stops the Tool when Released, Improving Operator Safety, Shear Style Blades make Quick Cuts, Includes None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.