Zoro Homepage

CYL 150 D/A H-DUTY

  • Mfr # RR15013

  • Zoro # G512655740


product price: $13,129.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bore Dia.
6.25 in
Stroke Length
13 1/8 in
Max. Pressure
10,000 psi
Includes
Coupler
Outside Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR15013
Zoro #
G512655740
UPC #
0662005303694
Country of Origin
China

Dimensions

Bore Dia.
6.25 in
Stroke Length
13 1/8 in
Outside Dia.
8 in
Extended Height
35.31 in
Plunger Thread Size
3 3/8"-16
Retracted Height
22.2 in
Collar Thread Size
8"-12
Plunger Dia.
4.5 in
Base Bolt Circle Dia.
6.25 in
Nominal Stroke Length
13 1/8 in
Base Mounting Thread Size
3/4"-16

Details

Item
Cylinder
Max. Pressure
10,000 psi
Includes
Coupler
Body Material
Steel
Cylinder Type
General Purpose
Weight
275 lb
Single Acting/Double Acting
Double Acting
Max. Push Capacity
153.5 ton
Nominal Capacity
150 ton
Oil Capacity Push
403.27 cu in
Effective Push Area
30.71 sq in

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 150 ton, Max. Push Capacity 153.5 ton, Stroke Length 13 1/8 in, Nominal Stroke Length 13 1/8 in, Effective Push Area 30.71 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 403.27 cu in, Retracted Height 22.2 in, Extended Height 35.31 in, Outside Dia. 8 in, Plunger Dia. 4.5 in, Plunger Thread Size 3 3/8 In.-16, Collar Thread Size 8 In.-12, Base Bolt Circle Dia. 6.25 in, Base Mounting Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.