Zoro Homepage

CYL 150 T D/A H-DUTY

  • Mfr # RR15032

  • Zoro # G512655634


product price: $36,242.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Bore Dia.
6.25 in
Stroke Length
32 1/8 in
Max. Pressure
10,000 psi
Includes
Coupler
Plunger Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR15032
Zoro #
G512655634
UPC #
0662005303717
Country of Origin
United States

Dimensions

Bore Dia.
6.25 in
Stroke Length
32 1/8 in
Plunger Dia.
4.5 in
Plunger Thread Size
3 3/8"-16
Outside Dia.
8 in
Extended Height
76.06 in
Retracted Height
43.94 in
Collar Thread Size
8"-12
Nominal Stroke Length
32 1/8 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Includes
Coupler
Cylinder Type
General Purpose
Weight
525 lb
Single Acting/Double Acting
Double Acting
Body Material
Steel
Nominal Capacity
150 ton
Effective Push Area
30.71 sq in
Oil Capacity Push
986.84 cu in
Max. Push Capacity
153.5 ton

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 150 ton, Max. Push Capacity 153.5 ton, Stroke Length 32 1/8 in, Nominal Stroke Length 32 1/8 in, Effective Push Area 30.71 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 986.84 cu in, Retracted Height 43.94 in, Extended Height 76.06 in, Outside Dia. 8 in, Plunger Dia. 4.5 in, Plunger Thread Size 3 3/8 In.-16, Collar Thread Size 8 In.-12, Center Hole Dia. Not Applicable, Weight 525 lb, Includes Coupler, Bore Dia. 6.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.