Zoro Homepage

CYL 200 T D/A H-DUTY

  • Mfr # RR20013

  • Zoro # G012655660


product price: $17,997.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Bore Dia.
7.5 in
Stroke Length
13 in
Max. Pressure
10,000 psi
Body Material
Steel
Cylinder Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR20013
Zoro #
G012655660
UPC #
0662005303755
Country of Origin
China

Dimensions

Bore Dia.
7.5 in
Stroke Length
13 in
Retracted Height
23.94 in
Extended Height
36.94 in
Outside Dia.
9.75 in
Collar Thread Size
9 3/4"-12
Plunger Thread Size
2 1/2"-12
Plunger Dia.
5.25 in
Nominal Stroke Length
13 in
Base Bolt Circle Dia.
5 in
Base Mounting Thread Size
1"-8

Details

Item
Cylinder
Max. Pressure
10,000 psi
Body Material
Steel
Cylinder Type
General Purpose
Single Acting/Double Acting
Double Acting
Weight
440 lb
Includes
Coupler
Nominal Capacity
200 ton
Effective Push Area
44.21 sq in
Max. Push Capacity
221 ton
Oil Capacity Push
574.78 cu in

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 200 ton, Max. Push Capacity 221 ton, Stroke Length 13 in, Nominal Stroke Length 13 in, Effective Push Area 44.21 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 574.78 cu in, Retracted Height 23.94 in, Extended Height 36.94 in, Outside Dia. 9.75 in, Plunger Dia. 5.25 in, Plunger Thread Size 2 1/2 In.-12, Collar Thread Size 9 3/4 In.-12, Base Bolt Circle Dia. 5 in, Base Mounting Thread Size 1 In.-8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.