Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL 25 T D/A PRODN

  • Mfr # BRD256

  • Zoro # G112655638


product price: $4,340.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
63.5 mm
Stroke Length
159 mm
Max. Pressure
10,152.6 psi
Retracted Height
424 mm
Extended Height
583 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD256
Zoro #
G112655638
UPC #
0662005115679
Country of Origin
China

Dimensions

Bore Dia.
63.5 mm
Stroke Length
159 mm
Retracted Height
424 mm
Extended Height
583 mm
Plunger Thread Size
M42 x 1.5
Plunger Dia.
47.8 mm
Outside Dia.
92 mm
Collar Thread Size
M85 x 2
Nominal Stroke Length
159 mm
Base Mounting Thread Size
M70 x 2

Details

Item
Cylinder
Max. Pressure
10,152.6 psi
Single Acting/Double Acting
Double Acting
Body Material
Steel
Weight
16 kg
Cylinder Type
General Purpose
Nominal Capacity
25 ton
Oil Capacity Push
30.756 cu in
Max. Push Capacity
22.638 ton
Effective Push Area
31.7 sq cm

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 25 ton, Max. Push Capacity 22.638 ton, Stroke Length 159 mm, Nominal Stroke Length 159 mm, Effective Push Area 31.7 sq cm, Max. Pressure 10,152.6 psi, Oil Capacity Push 30.756 cu in, Retracted Height 424 mm, Extended Height 583 mm, Outside Dia. 92 mm, Plunger Dia. 47.8 mm, Plunger Thread Size M42 x 1.5, Collar Thread Size M85 x 2, Base Mounting Thread Size M70 x 2, Center Hole Dia. Not Applicable, Weight 16 kg, Bore Dia. 63.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.