Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL 75 T D/A H-DUTY

  • Mfr # RR7513

  • Zoro # G312655667


product price: $8,828.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Bore Dia.
4.5 in
Stroke Length
13 1/8 in
Max. Pressure
10,000 psi
Extended Height
33.81 in
Weight
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR7513
Zoro #
G312655667
UPC #
0662005303618
Country of Origin
China

Dimensions

Bore Dia.
4.5 in
Stroke Length
13 1/8 in
Extended Height
33.81 in
Outside Dia.
5.75 in
Plunger Thread Size
1"-12
Plunger Dia.
3.75 in
Retracted Height
20.69 in
Collar Thread Size
5 3/4''-12
Nominal Stroke Length
13 1/8 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Weight
150 lb
Single Acting/Double Acting
Double Acting
Body Material
Steel
Cylinder Type
General Purpose
Includes
Coupler
Nominal Capacity
75 ton
Oil Capacity Push
209 cu in
Max. Push Capacity
79.6 ton
Effective Push Area
15.92 sq in

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 75 ton, Max. Push Capacity 79.6 ton, Stroke Length 13 1/8 in, Nominal Stroke Length 13 1/8 in, Effective Push Area 15.92 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 209 cu in, Retracted Height 20.69 in, Extended Height 33.81 in, Outside Dia. 5.75 in, Plunger Dia. 3.75 in, Plunger Thread Size 1 In.-12, Collar Thread Size 5 3/4''-12, Center Hole Dia. Not Applicable, Weight 150 lb, Includes Coupler, Bore Dia. 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.