Zoro Homepage

CYL-ACC 4 T CLEVIS EYE

  • Mfr # AD150

  • Zoro # G212655699


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With Cylinder Series
RD
For Use With Cylinder Capacity
4 ton
Overall Length
1.12 in
Capacity of Attachment
4 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD150
Zoro #
G212655699
UPC #
0662005305834
Country of Origin
United States

Dimensions

Overall Length
1.12 in

Details

Material
Steel
Item
Clevis Eye
For Use With Cylinder Series
RD
For Use With Cylinder Capacity
4 ton
Capacity of Attachment
4 ton
Compatible Manufacturer Part Number
RD41, RD43, RD46
Attachment Type
Cylinder Attachment

Description

Clevis Eye, Attachment Type Cylinder Attachment, 4 ton, Material Steel, Overall Length 1.12 in, For Use With Cylinder Capacity 4 ton, For Use With Cylinder Series RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.