Zoro Homepage

CYL-ACC 9 T CLEVIS EYE

  • Mfr # AD151

  • Zoro # G812655686


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With Cylinder Capacity
9 ton
Overall Length
2.25 in
For Use With Cylinder Series
RD
Capacity of Attachment
9 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD151
Zoro #
G812655686
UPC #
0662005305841
Country of Origin
United States

Dimensions

Overall Length
2.25 in

Details

Material
Steel
Item
Clevis Eye
For Use With Cylinder Capacity
9 ton
For Use With Cylinder Series
RD
Capacity of Attachment
9 ton
Attachment Type
Cylinder Attachment
Compatible Manufacturer Part Number
RD91, RD910, RD93, RD96

Description

Clevis Eye, Attachment Type Cylinder Attachment, 9 ton, Material Steel, Overall Length 2.25 in, For Use With Cylinder Capacity 9 ton, For Use With Cylinder Series RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.