Zoro Homepage

CYL-ACC 9 T RETAINER NUT

  • Mfr # AD173

  • Zoro # G012655721


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
3 in
For Use With Cylinder Capacity
9 ton
Capacity of Attachment
9 ton
For Use With Cylinder Series
RD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD173
Zoro #
G012655721
UPC #
0662005305896
Country of Origin
United States

Dimensions

Overall Length
3 in

Details

Material
Steel
Item
Retainer Nut
For Use With Cylinder Capacity
9 ton
Capacity of Attachment
9 ton
For Use With Cylinder Series
RD
Compatible Manufacturer Part Number
RD91, RD910, RD93, RD96
Attachment Type
Cylinder Attachment

Description

Retainer Nut, Attachment Type Cylinder Attachment, 9 ton, Material Steel, Overall Length 3 in, For Use With Cylinder Capacity 9 ton, For Use With Cylinder Series RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.